Motion
SUPER32OPN

THOMSON (ALTRA)
SUPER32OPN

Open Round Rail Ball Bushing - Super Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 2350 lbf Load Capacity, Open
Mi Item #00002288
MFR #SUPER32OPN
Price$557.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER32OPN

Open Round Rail Ball Bushing - Super Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 2350 lbf Load Capacity, Open
Mi Item #00002288
MFR #SUPER32OPN

Mfr description
SUPER-32-OPN BALL BUSHING
  • The industry standard for self-aligning linear bearings for more than 20 years
  • Provides three times the load capacity or 27 times the travel life of conventional linear bearings
  • Self-aligning, lightweight and adjustable with a low coefficient of friction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$557.44/each

Specifications

Dimensions

  • Inner Ring Width
    3.193 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    3.960 / 4.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.163 / 3.193 in
  • Shaft Diameter  
    2.0000 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    2350 lbf
  • Load Capacity
    2350 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    Super
  • Type
    Open Linear Ball
  • UPC_NO
    662486102724
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)