Motion
SSETWNOAM20DD

THOMSON (ALTRA)
SSETWNOAM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Open Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
Mi Item #00002293
MFR #SSETWNOAM20DD
Price$723.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNOAM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Open Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
Mi Item #00002293
MFR #SSETWNOAM20DD

Mfr description
SSETWNOAM 20 DD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.85/each

Specifications

Dimensions

  • Center Shaft Height
    25 mm
  • Overall Height
    41 mm
  • Overall Length
    60 mm
  • Overall Width
    104 mm
  • Shaft Diameter
    0.7870 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    8000 N
  • Housing Type
    Open Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSETWN
  • Static Load Capacity
    8800 N
  • UPC_NO
    662486270393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)