Motion
SPPBOM20
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Non-Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
Mi Item #00002321
MFR #SPPBOM20
Price$305.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Non-Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
Mi Item #00002321
MFR #SPPBOM20

Mfr description
SPPBOM20 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.58/each

Specifications

Dimensions

  • Center Shaft Height
    25 mm
  • Overall Height
    50 mm
  • Overall Length
    60 mm
  • Overall Width
    54 mm
  • Shaft Diameter
    0.7870 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2100 N
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SPPB
  • Static Load Capacity
    2310 N
  • UPC_NO
    662486262275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)