Motion
WRM12
Type-WR (External Retaining Ring) - For Use With MA M12, SP M12, WR Series
MI ITEM #00002324
MFR #WRM12
List Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-WR (External Retaining Ring) - For Use With MA M12, SP M12, WR Series
MI ITEM #00002324
MFR #WRM12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.00/each for your price

Overview

Mfr description
WRM 12 EXTERNAL RET RING

Specifications

  • UPC_NO
    662486903734
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • For Use With
    MA M12, SP M12
  • Series
    WR
  • Manufacturer Catalog
  • Nominal Shaft Diameter
    12 mm
  • Outside Diameter
    20.5 mm
  • Retaining Ring Type
    Type-WR (External Retaining Ring)
  • Thickness
    1.20 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought