Motion
200145122009000

THK AMERICA INC
200145122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 60 mm High, 86 mm Wide, 126 mm Long, Load Capacity: 107 kN
Mi Item #00002362
MFR #200145122009000
Price$216.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200145122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 60 mm High, 86 mm Wide, 126 mm Long, Load Capacity: 107 kN
Mi Item #00002362
MFR #200145122009000

Mfr description
SR45W1SS(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.27/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 15
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    126 mm
  • Overall Width
    86 mm
  • Weight
    2.2 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    80.4 kN
  • Extended Features
    End Seals, Side Seals, Ball Retainer
  • Included Accessories
    Grease Nipple
  • Load Capacity
    107 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    200145122009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Prop 65 Statement
    Yes
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-W
  • Static Load Capacity
    107 kN
  • UPC_NO
    200145122009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)