Motion
TWN6ADJ
Linear Guide Round Shaft Twin Pillow Block - Super TWN Series, Closed Adjustable, 0.3750 in Shaft Diameter, 889.644 N, 200 lbf Load Capacity
MI ITEM #00002373
MFR #TWN6ADJ
Price$441.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super TWN Series, Closed Adjustable, 0.3750 in Shaft Diameter, 889.644 N, 200 lbf Load Capacity
MI ITEM #00002373
MFR #TWN6ADJ

Mfr description
TWN-6-ADJ PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.57/each

Specifications

Dimensions

  • Center Shaft Height
    0.500 in
  • Overall Height
    0.940 in
  • Overall Length
    1.750 in
  • Overall Width
    2.750 in
  • Shaft Diameter
    0.3750 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    200 lbf
  • Housing Type
    Closed Adjustable
  • Load Capacity
    889.644 N, 200 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super TWN
  • UPC_NO
    662486951711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)