Motion
TWN8ADJ
Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed Adjustable, 0.5000 in Shaft Diameter, 2.000 in Overall Length
Mi Item #00002375
MFR #TWN8ADJ
Price$379.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed Adjustable, 0.5000 in Shaft Diameter, 2.000 in Overall Length
Mi Item #00002375
MFR #TWN8ADJ

Mfr description
TWN-8-ADJ TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.90/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Overall Height
    1.250 in
  • Overall Length
    2.000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    510 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super TWN
  • UPC_NO
    662486103165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)