Motion
TWN10ADJ
Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed Adjustable, 0.6250 in Shaft Diameter, 2.500 in Overall Length
Mi Item #00002378
MFR #TWN10ADJ
Price$496.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed Adjustable, 0.6250 in Shaft Diameter, 2.500 in Overall Length
Mi Item #00002378
MFR #TWN10ADJ

Mfr description
TWN-10-ADJ TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.93/each

Specifications

Dimensions

  • Center Shaft Height
    0.875 in
  • Overall Height
    1.630 in
  • Overall Length
    2.500 in
  • Overall Width
    4.0000 in
  • Shaft Diameter
    0.6250 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    900 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super TWN
  • UPC_NO
    662486102861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)