Motion
TWN8OPN
Linear Guide Round Shaft Pillow Block - Super TWN Series, Open, 0.5000 in Shaft Diameter, 2.000 in Overall Length
Mi Item #00002390
MFR #TWN8OPN
Price$443.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super TWN Series, Open, 0.5000 in Shaft Diameter, 2.000 in Overall Length
Mi Item #00002390
MFR #TWN8OPN

Mfr description
TWN-8-OPN TWIN PILLOW BLOCK
  • Single ball-conforming groove provides three times the load capacity of conventional linear bearings
  • Crowned, floating bearing plates pivot ±.5° to assure smooth entry and exit of the precision ball bearings
  • Wear-resistant, low-friction polymer housing reduces inertia and operating noise levels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.91/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Overall Height
    1.130 in
  • Overall Length
    2.000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    460 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super TWN
  • UPC_NO
    662486103189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)