Motion
KTNOZ12-PP
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .750 in, Overall Width: 4.500 in, Load Capacity: 386lb
Mi Item #00002397
MFR #KTNOZ12-PP
Price$538.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .750 in, Overall Width: 4.500 in, Load Capacity: 386lb
Mi Item #00002397
MFR #KTNOZ12-PP

Mfr description
KTXO12-B-PP LINEAR BALL BEARINGS MAX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.36/each

Specifications

Dimensions

  • Outer Ring Width
    4.500 in
  • Overall Width
    4.500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Load Capacity
    386 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Series
    KTNZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)