Motion
TWN12OPN
Linear Guide Round Shaft Pillow Block - Super TWN Series, Open, 0.7500 in Shaft Diameter, 2.750 in Overall Length
Mi Item #00002398
MFR #TWN12OPN
Price$536.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super TWN Series, Open, 0.7500 in Shaft Diameter, 2.750 in Overall Length
Mi Item #00002398
MFR #TWN12OPN

Mfr description
TWN-12-OPN TWIN PILLOW BLOCK
  • Single ball-conforming groove provides three times the load capacity of conventional linear bearings
  • Crowned, floating bearing plates pivot ±.5° to assure smooth entry and exit of the precision ball bearings
  • Wear-resistant, low-friction polymer housing reduces inertia and operating noise levels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$536.95/each

Specifications

Dimensions

  • Center Shaft Height
    0.937 in
  • Overall Height
    1.560 in
  • Overall Length
    2.750 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    940 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super TWN
  • UPC_NO
    662486102939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)