Motion
SSEM20OPN
Open Round Rail Ball Bushing - Super Smart Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 4000 N Load Capacity, Open
Mi Item #00002433
MFR #SSEM20OPN
Price$132.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 4000 N Load Capacity, Open
Mi Item #00002433
MFR #SSEM20OPN

Mfr description
SSEM20 OPN BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.19/each

Specifications

Dimensions

  • Inner Ring Width
    31.2 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Height
    45 mm, 1.7720 in
  • Overall Length
    45 mm
  • Overall Width
    44.480 / 45.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    31.200 / 31.590 mm
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    4000 N
  • Load Capacity
    4000 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Open
  • Series
    Super Smart
  • Static Load Capacity
    4400 N
  • Type
    Open Linear Ball
  • UPC_NO
    662486110422
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)