Motion
SSEM30OPN
Open Round Rail Ball Bushing - Super Smart Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 8300 N Load Capacity, Open
Mi Item #00002435
MFR #SSEM30OPN
Price$274.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 8300 N Load Capacity, Open
Mi Item #00002435
MFR #SSEM30OPN

Mfr description
SSEM30OPN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.71/each

Specifications

Dimensions

  • Inner Ring Width
    51.7 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Overall Width
    67.480 / 68.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    51.700 / 52.160 mm
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    8300 N
  • Load Capacity
    8300 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    Super Smart
  • Static Load Capacity
    9100 N
  • Type
    Open Linear Ball
  • UPC_NO
    662486110446
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)