Motion
KNZ06-PP
Closed Round Rail Ball Bushing - KNZ Series, .375 in Shaft Diameter, 0.625 in Outside Diameter, 0.8750 in Overall Length, 59 lbs Load Capacity, Closed
Mi Item #00002459
MFR #KNZ06-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, .375 in Shaft Diameter, 0.625 in Outside Diameter, 0.8750 in Overall Length, 59 lbs Load Capacity, Closed
Mi Item #00002459
MFR #KNZ06-PP

Mfr description
KNZ06-PP LINEAR ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    0.703 in
  • Outside Diameter
    0.625 in
  • Overall Length
    0.8750 in
  • Overall Width
    0.875 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .375 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    59 lbs
  • Load Capacity
    59 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    2 Seals
  • Series
    KNZ
  • Static Load Capacity
    43 lbs
  • UPC_NO
    4047643180399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)