Motion
SUPER10OPN-DD

THOMSON (ALTRA)
SUPER10OPN-DD

Open Round Rail Ball Bushing - Super Series, 0.6250 in Shaft Diameter, 1.1260 in Outside Diameter, 1.710 / 1.750 in Overall Width, 320 lbf Load Capacity
MI ITEM #00002467
MFR #SUPER10OPN-DD
Your Price$121.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER10OPN-DD

Open Round Rail Ball Bushing - Super Series, 0.6250 in Shaft Diameter, 1.1260 in Outside Diameter, 1.710 / 1.750 in Overall Width, 320 lbf Load Capacity
MI ITEM #00002467
MFR #SUPER10OPN-DD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$121.43/each(List $145.72)

Overview

Mfr description
SUPER 10 OPN DD BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.1260 in
  • Overall Length
    1.5000 in
  • Closure Type
    Open
  • Overall Width
    1.710 / 1.750 in
  • Seal Type
    Integral
  • Inner Ring Width
    1.105 in
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    320 lbf
  • Load Capacity
    320 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.095 / 1.105 in
  • Wiper Type
    Two Wipers
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486102519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text