Motion
KX20-PP
Round Rail Bushing - KX Series, 1.250 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #00002490
MFR #KX20-PP
Your Price$201.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - KX Series, 1.250 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #00002490
MFR #KX20-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.63/each(List $241.95)

Overview

Mfr description
KX20-PP

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Closed
  • Seal Type
    Sealed
  • Inner Ring Width
    2.011 in
  • Operating Temperature Range
    -4 to +176
  • Outer Ring Width
    2.625 in
  • Precision Rating
    Not Rated
  • Series
    KX
  • Manufacturer Catalog
  • UPC_NO
    4012802054163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text