Motion
KNZ24-PP
Closed Round Rail Ball Bushing - KNZ Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 1298 lbs Load Capacity, Closed
Mi Item #00002494
MFR #KNZ24-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KNZ Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 1298 lbs Load Capacity, Closed
Mi Item #00002494
MFR #KNZ24-PP

Mfr description
KNZ24-PP LINEAR ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    1.5000 in

Details

  • Ball Options
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1298 lbs
  • Load Capacity
    1298 lbs
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -20 °C to +80 °C
  • Seal Type
    Double Sealed
  • Series
    KNZ
  • Static Load Capacity
    852 lbs
  • UPC_NO
    4047643180269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)