Motion
KGBZ20-PP
Linear Guide Round Shaft Housed Bushing - Overall Width: 3-5/8 in, Load Capacity: 353 (Dynamic) lb, 616 (Static) lb
Mi Item #00002571
MFR #KGBZ20-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Overall Width: 3-5/8 in, Load Capacity: 353 (Dynamic) lb, 616 (Static) lb
Mi Item #00002571
MFR #KGBZ20-PP

Mfr description
KGBZ20-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    3-5/8 in

Details

  • Load Capacity
    353 lbs
  • Manufacturer Catalog
  • Series
    KGBZ..PP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)