Motion
KGBOZ08-PP
Linear Guide Round Shaft Housed Bushing - Overall Width: 1-1/2 in, Load Capacity: 115 (Dynamic) lb, 176 (Static) lb
Mi Item #00002574
MFR #KGBOZ08-PP
Price$217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Overall Width: 1-1/2 in, Load Capacity: 115 (Dynamic) lb, 176 (Static) lb
Mi Item #00002574
MFR #KGBOZ08-PP

Mfr description
KGBOZ08-PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.81/each

Specifications

Dimensions

  • Overall Width
    1-1/2 in

Details

  • Load Capacity
    115 lbs
  • Manufacturer Catalog
  • Series
    KGBZ..PP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)