Motion
701-00012-056

REXNORD INC
701-00012-056

Duralon® Thinwall Straight Sleeve Filament Bearing - 0.7500 in Bore, 0.8750 in OD, 1.7500 in Length, Duralon Material
Mi Item #00002685
MFR #701-00012-056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00012-056

Duralon® Thinwall Straight Sleeve Filament Bearing - 0.7500 in Bore, 0.8750 in OD, 1.7500 in Length, Duralon Material
Mi Item #00002685
MFR #701-00012-056

Mfr description
701-00012-056 STRAIGHT SLEEVE
  • Material 10390403
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    26053.80
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.7500 in
  • Weight
    0.02 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699119268
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)