Motion
701-00020-064

REXNORD INC
701-00020-064

Duralon® Die & Mold Plain-Bearing - 1.2500 in Bore, 2.0000 in Length, Duralon Material
MI ITEM #00002696
MFR #701-00020-064
List Price$923.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00020-064

Duralon® Die & Mold Plain-Bearing - 1.2500 in Bore, 2.0000 in Length, Duralon Material
MI ITEM #00002696
MFR #701-00020-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$923.45/each for your price

Overview

Mfr description
701-00020-064 STRAIGHT SLEEVE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Duralon
  • Inside Diameter
    1.2500 in
  • Overall Length
    2.0000 in
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Description
    701-00020-064 STRAIGHT SLEEVE
  • Backing Material
    Epoxy Fiberglass
  • Series
    701
  • Material Specification
    Duralon
  • Manufacturer Catalog
  • Weight
    0.06 lbs
  • Manufacturer Upc Number
    698210823689
  • UPC_NO
    698210823689
  • Outside Diameter
    1.4375 in
  • Inner Diameter
    1.25000 in
  • Bearing Material
    Composite
  • Bore Diameter
    1.2535 in
  • Outer Diameter
    1.4380 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought