Motion
701-00032-032

REXNORD INC
701-00032-032

Die & Mold Plain Bearing - 2.0000 in Bore, Filament Wound Material
Mi Item #00002712
MFR #701-00032-032
Price$297.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00032-032

Die & Mold Plain Bearing - 2.0000 in Bore, Filament Wound Material
Mi Item #00002712
MFR #701-00032-032

Mfr description
701-00032-032 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.15/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Outside Diameter
    2.1875 in

Details

  • Additional Details
    Thinwall;Filament Wound
  • Bearing Material
    Composite
  • Bushing Material
    Filament Wound
  • Description
    Duralon 701-00032-032 Thinwall Straight Sleeve Filament Bearing
  • Manufacturer Catalog Number
    10389054
  • Manufacturer Upc Number
    793699234909
  • Material
    Duralon Filament
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Thinwall
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)