Motion
701-66008-040 STRAIGHT SLEEVE

REXNORD INC
701-66008-040 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 0.5010 in Bore, 0.8756 in OD, 1.2500 in Length, Duralon Material
Mi Item #00002731
MFR #701-66008-040 STRAIGHT SLEEVE
Price$356.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-66008-040 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 0.5010 in Bore, 0.8756 in OD, 1.2500 in Length, Duralon Material
Mi Item #00002731
MFR #701-66008-040 STRAIGHT SLEEVE

Mfr description
701-66008-040 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.33/each

Specifications

Dimensions

  • Inside Diameter
    0.5010 in
  • Outside Diameter
    0.8756 in
  • Overall Length
    1.2500 in
  • Weight
    0.04 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    698210824518
  • Material Specification
    Duralon
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    698210824518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)