Motion
701-66016-072

REXNORD INC
701-66016-072

Duralon® Die & Mold Plain-Bearing - 1.0000 in Bore, 2.2500 in Length, Duralon Material
MI ITEM #00002734
MFR #701-66016-072
Price$522.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-66016-072

Duralon® Die & Mold Plain-Bearing - 1.0000 in Bore, 2.2500 in Length, Duralon Material
MI ITEM #00002734
MFR #701-66016-072

Mfr description
701-66016-072 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.43/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum PV Value
    1000
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Weight
    0.18 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Composite
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Description
    701-66016-072 STRAIGHT SLEEVE
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    698210824549
  • Material Specification
    Duralon
  • Max V Value
    50 fp/min
  • Operating Temperature Range
    Maximum of +500 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    698210824549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)