Motion
701-01048-096 STRAIGHT SLEEVE

REXNORD INC
701-01048-096 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 3.0000 in Bore, 3.0000 in Length, Duralon Material
Mi Item #00002741
MFR #701-01048-096 STRAIGHT SLEEVE
Price$671.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-01048-096 STRAIGHT SLEEVE

Duralon® Die & Mold Plain-Bearing - 3.0000 in Bore, 3.0000 in Length, Duralon Material
Mi Item #00002741
MFR #701-01048-096 STRAIGHT SLEEVE

Mfr description
701-01048-096 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.56/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum PV Value
    1000
  • Outside Diameter
    3.5000 in
  • Overall Length
    3.0000 in
  • Weight
    0.53 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Duralon
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    793699237603
  • Material Specification
    Duralon
  • Max V Value
    50 fp/min
  • Operating Temperature Range
    Maximum of +500 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    793699237603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)