Specifications
Details
- Additional DetailsSquare Bore
- Description701-70006-016 STRAIGHT SLV/SQ BORE
- Product TypeDie & Mold Plain-Bearings
- Series701
- Sleeve Bearing TypePlain Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)