Motion
SR16-PDL24

THOMSON (ALTRA)
SR16-PDL24

Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: 1.000 in, Overall Length: 24.000 in
MI ITEM #00002756
MFR #SR16-PDL24
Price$291.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SR16-PDL24

Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: 1.000 in, Overall Length: 24.000 in
MI ITEM #00002756
MFR #SR16-PDL24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$291.28/each

Specifications

Dimensions

  • Nominal Diameter
    1.000 in
  • Overall Length
    24.000 in
  • Rail Screw Size
    1/4-20

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    1.75 in
  • Options Included
    Pre-Drilled
  • Rail Profile
    Standard Profile
  • Rail Style
    Standard Profile
  • Series
    SR

Overview

Mfr description
SR-16-PD SHAFT SUPPORT RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text