Motion
LME122232UU
Open Linear Bushing with Seal - LME Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
Mi Item #00002786
MFR #LME122232UU
Price$103.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Open
Mi Item #00002786
MFR #LME122232UU

Mfr description
LME122232UU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.37/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Overall Width
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038464
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)