Motion
AA022301
Plain Sleeve Bearing - 0.1250 in ID, 0.2188 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM #00002863
MFR #AA022301
Price$0.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.1250 in ID, 0.2188 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM #00002863
MFR #AA022301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.2188 in
  • Overall Length  
    0.3750 in

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    Oil-Filled Grooves
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905000256

Overview

Mfr description
AA 223-01 PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought