Motion
AA094602
Plain Sleeve Bearing - 0.6250 in ID, 0.9375 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #00003233
MFR #AA094602
List Price$4.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 0.6250 in ID, 0.9375 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #00003233
MFR #AA094602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.44/each for your price

Overview

Mfr description
AA 946-02 PLAIN BEARING

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in;+/-0.127 mm
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    0.9390 to 0.9400 in;23.8506 to 23.876 mm
  • Outside Diameter
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    Oil Impregnated
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Groove Plug Type
    Oil-Filled Grooves
  • Operating Temperature Range
    +10 to +220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • Series
    SAE 841
  • Inside Diameter
    0.6250 in
  • UPC_NO
    717905003899
  • Weight
    0.07 lbs
  • Additional Details
    Oil-Filled;Oil-Impregnated;Self-Lubricating
  • Group & Class
    Oil-Impregnated Bronze
  • Recommended Shaft Size
    15.88 mm, 5/8 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text