Motion
AA150901
AA150901
Mi Item #00003521
MFR #AA150901
Price$52.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA150901
Mi Item #00003521
MFR #AA150901

Mfr description
AA 1509-01 PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.21/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    13.79 MPa;2000 psi
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    1.5000 in
  • Overall Width
    1.5000 in, 38.10 mm
  • Recommended Shaft Size
    1-1/8 in
  • Thickness
    0.1875 in, 4.76 mm

Details

  • Additional Details
    Oil-Filled;Oil-Impregnated;Sintered Bronze;Vacuum Impregnated
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.0075 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 °F to 220 °F
  • Outside Diameter Tolerance
    1.5020 in-1.5030 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)