Motion
AA-2605-2
Plain Sleeve & Flanged Bearing - 2.2540 in ID, 2.6295 in OD, 4.5000 in Length, Powdered Metal Bronze Material
MI ITEM #00003637
MFR #AA-2605-2
Your Price$94.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.2540 in ID, 2.6295 in OD, 4.5000 in Length, Powdered Metal Bronze Material
MI ITEM #00003637
MFR #AA-2605-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.53/each(List $130.46)

Overview

Mfr description
AA-2605-2 2.254 X 2.6295 X 4-1/2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .01
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.002
  • Outside Diameter
  • Overall Width
    2.6250 in
  • Description
    AA-2605-2 2.254 X 2.6295 X 4-1/2in Pwdr Mtl Bro Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    2.2540 in
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    AA26052
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text