Motion
AA310007
Plain Sleeve Bearing - 2.7500 in ID, 3.1250 in OD, 1.2500 in Length, Powdered Metal Material
Mi Item #00003654
MFR #AA310007
Price$46.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 2.7500 in ID, 3.1250 in OD, 1.2500 in Length, Powdered Metal Material
Mi Item #00003654
MFR #AA310007

Mfr description
AA 3100-07 PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.56/each

Specifications

Dimensions

  • Inside Diameter
    2.7500 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    3.1250 in
  • Overall Length  
    1.2500 in
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    Oil-Filled Grooves
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • UPC_NO
    717905008139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)