Motion
AA360005
Plain Sleeve Bearing - 3.2500 in ID, 3.6250 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #00003662
MFR #AA360005
Price$80.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 3.2500 in ID, 3.6250 in OD, 4.0000 in Length, Powdered Metal Material
MI ITEM #00003662
MFR #AA360005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.98/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Inside Diameter
    3.2500 in
  • Maximum P Value
    2000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    3.6250 in
  • Overall Length  
    4.0000 in
  • Weight
    1.98 lbs

Details

  • Additional Details
    Oil-Filled;Stock Bearings;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Groove Plug Type
    Oil-Filled Grooves
  • Length Tolerance
    +/-0.010 in
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10 to +220 °F
  • Outside Diameter Tolerance
    3.6250 to 3.6280 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438 Grade 1 Type II, CT-0010-R, CT-1000-K26, MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Grade 1 Type II, Meets USDA H-1, RoHS
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905008269

Overview

Mfr description
AA 3600-05 PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text