Motion
SF-1418-10

SYMMCO INC
SF-1418-10

Flanged Bearing - 0.4375 in ID, 0.5625 in OD, 0.6250 in Length, 0.6875 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
MI ITEM #00003734
MFR #SF-1418-10
Price$2.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SF-1418-10

Flanged Bearing - 0.4375 in ID, 0.5625 in OD, 0.6250 in Length, 0.6875 in Flg Dia., 1/16 in Flg Thickness, Powdered Metal Material
MI ITEM #00003734
MFR #SF-1418-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Flange Diameter  
    0.6875 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    0.6250 in

Details

  • Bearing Material
    Powdered Metal
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260002392

Overview

Mfr description
SF-1418-10 FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text