Motion
FF-604
Plain Sleeve & Flanged Bearing - 0.5020 in ID, 0.6910 in OD, 0.8125 in Length, 0.9688 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #00003761
MFR #FF-604
List Price$6.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.5020 in ID, 0.6910 in OD, 0.8125 in Length, 0.9688 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #00003761
MFR #FF-604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.77/each for your price

Overview

Mfr description
FF-604 .502 X .691 X 13/16 X 31/32 X 3/3

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    0.9687 in
  • Description
    FF-604 .502 X .691 X 13/16 X 31/32 X 3/32in Pwdr Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.5000 in
  • UPC_NO
    00846802009007
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    FF604
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    0.9688 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.0938 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text