Motion
FF-1010
Plain Sleeve & Flanged Bearing - 0.7520 in ID, 1.0625 in OD, 1.1875 in Length, 1.1875 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #00003858
MFR #FF-1010
Price$12.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7520 in ID, 1.0625 in OD, 1.1875 in Length, 1.1875 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #00003858
MFR #FF-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.7520 in
  • Flange Diameter  
    1.1875 in
  • Flange Outside Diameter
    1.1875 in
  • Flange Thickness
    0.125 in
  • Inside Diameter
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.0625 in
  • Overall Length  
    1.1875 in
  • Overall Width
    1.1875 in

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    FF-1010 .752 X 1.0655 X 1-3/16 X 1-3/16 X 1/8in Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FF1010
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802009564

Overview

Mfr description
FF-1010 .752 X 1.0655 X 1-3/16 X 1-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text