Motion
FF-1301
Plain Sleeve & Flanged Bearing - 1.0015 in ID, 1.3125 in OD, 1.5000 in Length, 1.8750 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #00003903
MFR #FF-1301
Your Price$17.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0015 in ID, 1.3125 in OD, 1.5000 in Length, 1.8750 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #00003903
MFR #FF-1301

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$17.54/each(List $24.22)

Overview

Mfr description
FF-1301 1.0015 X 1.3155 X 1-1/2 X 1-7/8

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.0075
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    1.8750 in
  • Description
    FF-1301 1.0015 X 1.3155 X 1-1/2 X 1-7/8 X 1/8in Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.0000 in
  • UPC_NO
    00846802009755
  • Manufacturer Catalog Number
    FF1301
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1.875 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.125 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text