Motion
SF-3644-20

SYMMCO INC
SF-3644-20

Flanged Bearing - 1.3750 in OD, 1.2500 in Length, 1.7500 in Flg Dia., Powdered Metal Material
Mi Item #00003922
MFR #SF-3644-20
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SF-3644-20

Flanged Bearing - 1.3750 in OD, 1.2500 in Length, 1.7500 in Flg Dia., Powdered Metal Material
Mi Item #00003922
MFR #SF-3644-20

Mfr description
SF-3644-20 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Flange Diameter  
    1.7500 in
  • Flange Thickness
    0.1250 in
  • Inside Diameter
    1.1250 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    1.3750 in
  • Overall Length  
    1.2500 in

Details

  • Bearing Material
    Powdered Metal
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260003245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)