Motion
SS-5668-22

SYMMCO INC
SS-5668-22

Plain Sleeve Bearing - 1.7500 in ID, 2.1250 in OD, 1.3750 in Length, Powdered Metal Material
Mi Item #00003954
MFR #SS-5668-22
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SS-5668-22

Plain Sleeve Bearing - 1.7500 in ID, 2.1250 in OD, 1.3750 in Length, Powdered Metal Material
Mi Item #00003954
MFR #SS-5668-22

Mfr description
SS 5668-22 SINTERED BRZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.59/each

Specifications

Dimensions

  • Inside Diameter
    3.5000 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    2.1250 in
  • Overall Length  
    1.3750 in
  • Recommended Shaft Size
    3.5000 in, 88.90 mm
  • Thickness
    0.3750 in, 9.53 mm

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Description
    Bronze Sleeve Bearings
  • Harmonization Code
    848330
  • Material
    Bronze
  • Material Specification
    CT-1000-K26, SAE841
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    4.254 to 4.255 in;1080.0516 to 1080.0770 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SS
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    781260008356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)