Motion
TT-504
Plain Sleeve Thrust Washer - 0.5000 in OD, 1/16 in Thickness, Powdered Metal Bronze Material
Mi Item #00003963
MFR #TT-504
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.5000 in OD, 1/16 in Thickness, Powdered Metal Bronze Material
Mi Item #00003963
MFR #TT-504

Mfr description
TT-504 .255 X .5 X 1/16IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Inner Diameter
    1/4 in
  • Inside Diameter  
    0.2550 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outer Diameter
    1/2 in
  • Outside Diameter  
    0.5000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    0.5000 in
  • Thickness  
    1/16 in
  • Weight
    0.0021 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    TT-504 .255 X .5 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT504
  • Manufacturer Upc Number
    00846802009984
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    TT
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802009984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)