Overview
Mfr description
ST-816-2 THRUST BRG
Specifications
- Bearing MaterialSintered Bronze Oil-Impregnated
- Inside Diameter
- Outside Diameter
- Material SpecificationCT-1000-K26, SAE841
- Standards MetRoHS, REACH, DRC Conflice Free
- ISO Grade9001:2008 & 14001:2004
- Harmonization Code848330
- UPC_NO781260010045
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data