Motion
ST-1020-2

SYMMCO INC
ST-1020-2

Plain Sleeve Thrust Washer - 0.3125 in ID, 0.6250 in OD, 0.0625 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00003969
MFR #ST-1020-2
Your Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
ST-1020-2

Plain Sleeve Thrust Washer - 0.3125 in ID, 0.6250 in OD, 0.0625 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00003969
MFR #ST-1020-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.55/each(List $1.01)

Overview

Mfr description
ST-1020-2 THRUST BRG

Specifications

  • Bearing Material
    Sintered Bronze Oil-Impregnated
  • Inside Diameter
  • Outside Diameter
  • Material Specification
    CT-1000-K26, SAE841
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • ISO Grade
    9001:2008 & 14001:2004
  • Harmonization Code
    848330
  • Overall Thickness
    0.0625 in
  • UPC_NO
    781260009339
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text