Motion
TT150201
Plain Thrust Bearing Washer - 1.0000 in ID, 1.5000 in OD, 0.1875 in Thickness, Oil-Impregnated Bronze Material
Mi Item #00004015
MFR #TT150201
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 1.0000 in ID, 1.5000 in OD, 0.1875 in Thickness, Oil-Impregnated Bronze Material
Mi Item #00004015
MFR #TT150201

Mfr description
TT 1502-01 THRUST BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Inside Diameter  
    1.0000 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.5000 in
  • Overall Thickness
    0.1875 in
  • Thickness  
    0.1875 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • UPC_NO
    717905123832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)