Motion
ST-3476-2

SYMMCO INC
ST-3476-2

Plain Sleeve Thrust Washer - 1.0625 in ID, 2.3750 in OD, 0.0625 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00004065
MFR #ST-3476-2
Price$3.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
ST-3476-2

Plain Sleeve Thrust Washer - 1.0625 in ID, 2.3750 in OD, 0.0625 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00004065
MFR #ST-3476-2

Mfr description
ST-3476-2 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.77/each

Specifications

Dimensions

  • Inside Diameter  
    1.0625 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    2.3750 in
  • Overall Thickness
    0.0625 in

Details

  • Bearing Material
    Sintered Bronze
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260009797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)