Motion
TT230401
Plain Thrust Bearing Washer - 1.2500 in ID, 2.3750 in OD, 0.0625 in Thickness, Oil-Impregnated Bronze Material
Mi Item #00004068
MFR #TT230401
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 1.2500 in ID, 2.3750 in OD, 0.0625 in Thickness, Oil-Impregnated Bronze Material
Mi Item #00004068
MFR #TT230401

Mfr description
TT 2304-01 THRUST BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Inside Diameter  
    1.2500 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.3750 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • UPC_NO
    717905124075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)