Motion
TT-2600
TT-2600 1.953 X 2.625 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #00004083
MFR #TT-2600
Your Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT-2600 1.953 X 2.625 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #00004083
MFR #TT-2600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.57/each(List $6.30)

Overview

Mfr description
TT-2600 1.953 X 2.625 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    ±.015
  • Outside Diameter
  • Bore Diameter
    1.9530 in
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • UPC_NO
    00846802010614
  • Description
    TT-2600 1.953 X 2.625 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    TT2600
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.01
  • Freight Class
    77.5
  • Overall Width
    2.6250 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text