Motion
TT3301
Bronze Thrust Bearing Washer - 3.3125 in OD, Powdered Metal SAE 841 Bronze Material
MI ITEM #00004097
MFR #TT3301
Price$19.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 3.3125 in OD, Powdered Metal SAE 841 Bronze Material
MI ITEM #00004097
MFR #TT3301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.86/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    3.3125 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    717905124181
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • Type Of Bearing
    Ball Thrust Bearings
  • UPC_NO
    717905124181

Overview

Mfr description
TT 3301 THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text