Motion
ST-40106-2

SYMMCO INC
ST-40106-2

Plain Sleeve Thrust Washer - 1.2500 in ID, 3.3125 in OD, Sintered Bronze Material
Mi Item #00004098
MFR #ST-40106-2
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
ST-40106-2

Plain Sleeve Thrust Washer - 1.2500 in ID, 3.3125 in OD, Sintered Bronze Material
Mi Item #00004098
MFR #ST-40106-2

Mfr description
ST-40106-2 THRUST BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Inside Diameter  
    1.2500 in
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    3.3125 in
  • Overall Thickness
    0.0625 in

Details

  • Bearing Material
    Sintered Bronze
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    RoHS, REACH, DRC Conflice Free
  • UPC_NO
    781260009827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)