Motion
TT3600
Bronze Thrust Bearing Washer - 3.6250 in OD, Powdered Metal SAE 841 Bronze Material
MI ITEM #00004103
MFR #TT3600
Price$38.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronze Thrust Bearing Washer - 3.6250 in OD, Powdered Metal SAE 841 Bronze Material
MI ITEM #00004103
MFR #TT3600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.99/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    3.6250 in
  • Overall Thickness
    0.1875 in
  • Weight
    0.31 lbs

Details

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    717905124211
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • Type Of Bearing
    Ball Thrust Bearings
  • UPC_NO
    717905124211

Overview

Mfr description
TT 3600 THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text